PLT1.5M-XMR00
Panduit Cable Ties
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PLT1.5M-XMR00

Panduit Cable Ties
In stock
Item Number
PLT1.5M-XMR00
MFG Item Number
PLT1.5M-XMR00
This item cannot be canceled or returned
PLT1.5M-XMR00 is available to buy in increments of 10000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Series
Item #
PLT1.5M-XMR00
CableTie,Min,5.6in,BL,mgNyl,RL5000

Series Information

Specifications

Specifications
Width (in) 0.1 "
Ships Factory Direct No
Manufacturer Part Number PLT1.5M-XMR00
Item Number PLT1.5M-XMR00
Manufacturer Panduit
Family Series Panduit Cable Ties
Length (In) 5.6 "
Nominal Length 6 "
Tensile Strength (lb) 18 lbs
Max Bundle Diam. (in) 1.31 "
Type Reel-Fed
Material Nylon
Environmental Indoor, Outdoor
Color Black
Weather Resistant Yes
Plenum Rated Yes
Package Quantity 10,000
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved