PLT1M-XMR2
Panduit Cable Ties
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PLT1M-XMR2

Panduit Cable Ties
In stock
Item Number
PLT1M-XMR2
MFG Item Number
PLT1M-XMR2
PLT1M-XMR2 is available to buy in increments of 10000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Series
Item #
PLT1M-XMR2
Pan-Ty PLT1M-XMR2 Reel-Fed Cable Tie

Series Information

Specifications

Specifications
Width (in) 0.1 "
Manufacturer Part Number PLT1M-XMR2
Item Number PLT1M-XMR2
Manufacturer Panduit
Family Series Panduit Cable Ties
Length (In) 4 "
Nominal Length 4 "
Tensile Strength (lb) 18 lbs
Max Bundle Diam. (in) 0.82 "
Type Reel-Fed
Material Nylon
Environmental Indoor
Color Red
Plenum Rated Yes
Package Quantity 10,000
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved