PLT9LH-C300
Panduit Cable Ties
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PLT9LH-C300

Panduit Cable Ties
In stock
Item Number
PLT9LH-C300
MFG Item Number
PLT9LH-C300
PLT9LH-C300 is available to buy in increments of 200
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Series
Item #
PLT9LH-C300
Pan-Ty PLT9LH-C300 Cable Tie, Black, Hi

Series Information

Specifications

Specifications
Width (in) 0.48 "
Ships Factory Direct No
Manufacturer Part Number PLT9LH-C300
Item Number PLT9LH-C300
Manufacturer Panduit
Family Series Panduit Cable Ties
Length (In) 30.5 "
Nominal Length 30 "
Thickness (in) 0.01 "
Tensile Strength (lb) 120 lbs
Max Bundle Diam. (in) 0.188 "
Material Nylon
Environmental Outdoor
Color Black
Weather Resistant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved