PPS0710D75
Panduit Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PPS0710D75

Panduit Signs & Signage
In stock
Item Number
PPS0710D75
MFG Item Number
PPS0710D75
PPS0710D75 is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
PPS0710D75
PPS0710D75 High Voltage Sign

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PPS0710D75
Item Number PPS0710D75
Manufacturer Panduit
Family Series Panduit Signs & Signage
Type Safety Signs
Background Color White
Legend High Voltage Unauthorized Personnel Keep Out
Material Polyester
Material Description Adhesive
Height 7 "
Width 10 "
RoHS Yes
Net Weight 0.045 lbs
Gross Weight 0.045 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved