PSFL6004DG-KD
Panduit Wire & Cable
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PSFL6004DG-KD

Panduit Wire & Cable
In stock
Item Number
PSFL6004DG-KD
MFG Item Number
PSFL6004DG-KD
PSFL6004DG-KD is available to buy in increments of 6
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Series
Item #
PSFL6004DG-KD
Cu,Cat6,4P,23AWG,SFUTP,LSZH,DG,

Series Information

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number PSFL6004DG-KD
Item Number PSFL6004DG-KD
Manufacturer Panduit
Family Series Panduit Wire & Cable
Number of Pairs 4
Wire Gauge 23 AWG
Jacket Color Dark Gray
Voltage Rating 80 V
Temperature Rating -4-140 °F
Shielding Shielded
Shielding Material Braided Copper
Insulation Material PE
Outer Diameter 0.29 "
Length 1,640 '
Approvals ABS
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved