PSM7004IG-KEM
Panduit Wire & Cable
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PSM7004IG-KEM

Panduit Wire & Cable
In stock
Item Number
PSM7004IG-KEM
MFG Item Number
PSM7004IG-KEM
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Series
Item #
PSM7004IG-KEM
Cu,Cbl,Cat7,4PR,23AWG,IG,1000M

Series Information

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number PSM7004IG-KEM
Item Number PSM7004IG-KEM
Manufacturer Panduit
Family Series Panduit Wire & Cable
Wire Gauge 23 AWG
Jacket Color International Gray
Voltage Rating 80 V
Temperature Rating -40-185 °F
Insulation Material Polyethylene
Length 3,280 '
Approvals ABS
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved