PSMD7004BL-LED
Panduit Wire & Cable
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PSMD7004BL-LED

Panduit Wire & Cable
In stock
Item Number
PSMD7004BL-LED
MFG Item Number
PSMD7004BL-LED
PSMD7004BL-LED is available to buy in increments of 4
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Series
Item #
PSMD7004BL-LED
IndustrialNetTM Copper Cable, Cat 7, 22

Series Information

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number PSMD7004BL-LED
Item Number PSMD7004BL-LED
Manufacturer Panduit
Family Series Panduit Wire & Cable
Conductor Type Stranded
Wire Gauge 22 AWG
Jacket Color Black
Temperature Rating -40-176 °F
Insulation Material Polyethylene
Outer Diameter 0.394 "
Length 1,640 '
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved