PTM-C3500
Panduit Printers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PTM-C3500

Panduit Printers
In stock
Item Number
PTM-C3500
MFG Item Number
PTM-C3500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Printers, Series
Item #
PTM-C3500
Ink Jet Printer, 4, with Easy-Mark Plus

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PTM-C3500
Item Number PTM-C3500
Manufacturer Panduit
Family Series Panduit Printers
Type Desktop
Printing Speed 4 in/sec
Color Capability Muilti Color
Interface Options USB
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved