PUFR6X04WH-UG
Panduit Wire & Cable
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PUFR6X04WH-UG

Panduit Wire & Cable
In stock
Item Number
PUFR6X04WH-UG
MFG Item Number
PUFR6X04WH-UG
PUFR6X04WH-UG is available to buy in increments of 5000
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Series
Item #
PUFR6X04WH-UG
TX6A Copper Cable, Cat 6A, 23 AWG, U/F

Series Information

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number PUFR6X04WH-UG
Item Number PUFR6X04WH-UG
Manufacturer Panduit
Family Series Panduit Wire & Cable
Wire Gauge 23 AWG
Jacket Color White
Voltage Rating 80 V
Temperature Rating 14-194 °F
Plenum or Riser? Riser
Outer Diameter 0.31 "
Length 1,000 '
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved