PUM-049-2S-D30
Panduit Cable Tie Mounts, Other Cable Tie Mounts Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PUM-049-2S-D30

Panduit Cable Tie Mounts, Other Cable Tie Mounts Series
In stock
Item Number
PUM-049-2S-D30
MFG Item Number
PUM-049-2S-D30
PUM-049-2S-D30 is available to buy in increments of 1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Tie Mounts, Other Cable Tie Mounts Series
Item #
PUM-049-2S-D30
PUM-049-2S-D30 Fir Tree Tie, Blk, High H

Other Cable Tie Mounts Series Information

  • Push mount designs lock into a hole in a metallic panel or in a blind masonry hole
  • Edge clip mounts secure to a panel edge using metal barbs that dig into panel surface
  • Stud mounts secure onto threaded bolts by screwing or hammering on the bolt
  • Connector rings can be used to attach adjacent bundles to provide spacing and prevent vibration damage

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PUM-049-2S-D30
Item Number PUM-049-2S-D30
Manufacturer Panduit
Product Series Other Cable Tie Mounts
Family Series Panduit Cable Tie Mounts, Other Cable Tie Mounts Series
Mounting Type Push Barb
Package Qty. 500
Color Black
Weather Resistant No
Heat Stabilized Yes
Material Nylon
Net Weight 0.005 lbs
Gross Weight 2.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved