PUP6004VL-WLP
Panduit Wire & Cable
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PUP6004VL-WLP

Panduit Wire & Cable
In stock
Item Number
PUP6004VL-WLP
MFG Item Number
PUP6004VL-WLP
PUP6004VL-WLP is available to buy in increments of 36000
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Series
Item #
PUP6004VL-WLP
TX6000 Copper Cable, Cat 6, 23 AWG, U/U

Series Information

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number PUP6004VL-WLP
Item Number PUP6004VL-WLP
Manufacturer Panduit
Family Series Panduit Wire & Cable
Wire Gauge 23 AWG
Jacket Color Violet
Voltage Rating 80 V
Temperature Rating -4-194 °F
Plenum or Riser? Plenum
Insulation Material FEP
Outer Diameter 0.225 "
Length 1,000 '
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved