PUP6004WH-W
Panduit Wire & Cable
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PUP6004WH-W

Panduit Wire & Cable
In stock
Item Number
PUP6004WH-W
MFG Item Number
PUP6004WH-W
PUP6004WH-W is available to buy in increments of 12000
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Series
Item #
PUP6004WH-W
Copper Cable, Cat 6, 23 AWG, UTP, CMP, W

Series Information

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number PUP6004WH-W
Item Number PUP6004WH-W
Manufacturer Panduit
Family Series Panduit Wire & Cable
Wire Gauge 23 AWG
Jacket Color White
Voltage Rating 80 V
Temperature Rating -4-194 °F
Plenum or Riser? Plenum
Insulation Material FEP
Outer Diameter 0.225 "
Length 1,000 '
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved