PUP6AS04YL-G
Panduit Wire & Cable
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PUP6AS04YL-G

Panduit Wire & Cable
In stock
Item Number
PUP6AS04YL-G
MFG Item Number
PUP6AS04YL-G
Availability

Obsolete Item No Longer Available

Product Details

Overview

Wire & Cable, Series
Item #
PUP6AS04YL-G
Cbl,Cat6A,4Pa,23AWG,UTP,YL,1000ft,PK1000

Series Information

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number PUP6AS04YL-G
Item Number PUP6AS04YL-G
Manufacturer Panduit
Family Series Panduit Wire & Cable
Number of Pairs 4
Conductor Type Solid
Wire Gauge 23 AWG
Jacket Color Yellow
Temperature Rating -4-194 °F
Plenum or Riser? Plenum
Insulation Material FEP
Length 1,000 '
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved