PVT-96
Panduit Labels
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PVT-96

Panduit Labels
In stock
Item Number
PVT-96
MFG Item Number
PVT-96
PVT-96 is available to buy in increments of 4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, Series
Item #
PVT-96
PVT-96 Safety Tag

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PVT-96
Item Number PVT-96
Manufacturer Panduit
Family Series Panduit Labels
Material Type Vinyl
Material Description Semi-Rigid
Background Color Black, Red, White
Label Height 5.75 "
Label Width 3 "
Language English
Legend Equipment Locked Out
Quantity 0
RoHS Yes
Net Weight 0.0885 lbs
Gross Weight 0.0885 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved