R100X225V1C
Panduit Labels, P1 Turn-Tell Label Cassettes Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R100X225V1C

Panduit Labels, P1 Turn-Tell Label Cassettes Series
In stock
Item Number
R100X225V1C
MFG Item Number
R100X225V1C
R100X225V1C is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, P1 Turn-Tell Label Cassettes Series
Item #
R100X225V1C
P1 R100X225V1C Turn-Tell, Vinyl, White,

P1 Turn-Tell Label Cassettes Series Information

. Fast loading P1 Label Cassette includes both label material and ribbon to make changing labels easy
  • Innovative label design allows labels to rotate for visibility from any angle, and for repositioning on the wire/cable to align legends and improve aesthetics
  • Labels can be easily installed on existing terminated wires and assemblies without disconnecting the wires/cables
  • Temperature range: ‑40F to 150F (‑40C to 65.6C)

Specifications

Specifications
Manufacturer Part Number R100X225V1C
Item Number R100X225V1C
Manufacturer Panduit
Product Series P1 Turn-Tell Label Cassettes
Family Series Panduit Labels, P1 Turn-Tell Label Cassettes Series
Application Cable & Wire Marking
Material Type Vinyl
Material Description Turn-Tell Label
Background Color White
Panel Application Wire & Cable Marking
Recommended Printer(s) PanTher LS8E/LS8EQ
Unit Of Measure Cartridge
RoHS Yes
Net Weight 0.185 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved