R100X225V1M
Panduit Labels
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R100X225V1M

Panduit Labels
In stock
Item Number
R100X225V1M
MFG Item Number
R100X225V1M
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, Series
Item #
R100X225V1M
PXE R100X225V1M MP Printer Turn-Tell La

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number R100X225V1M
Item Number R100X225V1M
Manufacturer Panduit
Family Series Panduit Labels
Application Cable & Wire Marking
Maximum Printable Area 2.250 " H x 1.000 " W
Material Type Vinyl
Material Description Self-Laminating
Background Color White
Label Width 1 "
Label Height 2.25 "
Recommended Printer(s) MP300
Unit Of Measure Roll
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved