RHEH1BL-PLA
Panduit Labels, PLA-100 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RHEH1BL-PLA

Panduit Labels, PLA-100 Series
In stock
Item Number
RHEH1BL-PLA
MFG Item Number
RHEH1BL-PLA
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, PLA-100 Series
Item #
RHEH1BL-PLA
WrapID RHEH1BL-PLA Thermal Transfer Rib

PLA-100 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RHEH1BL-PLA
Item Number RHEH1BL-PLA
Manufacturer Panduit
Product Series PLA-100
Family Series Panduit Labels, PLA-100 Series
Application Thermal Transfer Ribbon
Maximum Printable Area 1.500 " W
Material Description Self-Laminating
Background Color Black
Label Width 1.5 "
Recommended Printer(s) PLA-100, TDP43ME
Unit Of Measure Roll
Quantity 1
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved