S050X125VAM
Panduit Labels
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S050X125VAM

Panduit Labels
In stock
Item Number
S050X125VAM
MFG Item Number
S050X125VAM
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, Series
Item #
S050X125VAM
PXE S050X125VAM MP Printer Self-Lam Lab

Series Information

Specifications

Specifications
Label Height 0.38 "
Label Width 0.5 "
Ships Factory Direct No
Manufacturer Part Number S050X125VAM
Item Number S050X125VAM
Manufacturer Panduit
Family Series Panduit Labels
Application Cable & Wire Marking
Maximum Printable Area 0.380 " H x 0.500 " W
Material Type Vinyl
Material Description Self-Laminating
Background Color White
Cable Type 12 AWG to 10 AWG
Unit Of Measure Roll
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved