S050X150VAM
Panduit Labels
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S050X150VAM

Panduit Labels
In stock
Item Number
S050X150VAM
MFG Item Number
S050X150VAM
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, Series
Item #
S050X150VAM
PXE S050X150VAM MP Printer Self-Lam Lab

Series Information

Specifications

Specifications
Label Height 0.5 "
Label Width 0.5 "
Ships Factory Direct No
Manufacturer Part Number S050X150VAM
Item Number S050X150VAM
Manufacturer Panduit
Family Series Panduit Labels
Application Cable & Wire Marking
Maximum Printable Area 0.500 " H x 0.500 " W
Material Type Vinyl
Material Description Self-Laminating
Background Color White
Cable Type 10 AWG to 6 AWG
Unit Of Measure Roll
Net Weight 0 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved