S100X150VAC
Panduit Labels, P1 Self-Laminating Label Cassettes Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S100X150VAC

Panduit Labels, P1 Self-Laminating Label Cassettes Series
In stock
Item Number
S100X150VAC
MFG Item Number
S100X150VAC
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, P1 Self-Laminating Label Cassettes Series
Item #
S100X150VAC
P1 S100X150VAC Self-Lam Cassette, Vinyl

P1 Self-Laminating Label Cassettes Series Information

  • Fast loading P1 Label Cassette includes both label material and ribbon to make changing labels easy
  • Self‑laminating adhesive labels for wire/cable identification include a colored print‑on area and clear overlaminate

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number S100X150VAC
Item Number S100X150VAC
Manufacturer Panduit
Product Series P1 Self-Laminating Label Cassettes
Family Series Panduit Labels, P1 Self-Laminating Label Cassettes Series
Application Cable & Wire Marking
Label Height 1 "
Label Width 1.5 "
Material Type Vinyl
Material Description Self-Laminating
Background Color White
Panel Application Wire & Cable Marking
Recommended Printer(s) PanTher LS8E/LS8EQ
Unit Of Measure Cartridge
RoHS Yes
Net Weight 0.195 lbs
Gross Weight 0.295 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved