S12-40-M0
Panduit Cable Ties, StrongHold Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S12-40-M0

Panduit Cable Ties, StrongHold Series
In stock
Item Number
S12-40-M0
MFG Item Number
S12-40-M0
S12-40-M0 is available to buy in increments of 5000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, StrongHold Series
Item #
S12-40-M0
StrongHold S12-40-M0 Cable Tie, Black,

StrongHold Series Information


Specifications

Specifications
Width (in) 0.14 "
Ships Factory Direct No
Manufacturer Part Number S12-40-M0
Item Number S12-40-M0
Manufacturer Panduit
Product Series StrongHold
Family Series Panduit Cable Ties, StrongHold Series
Length (In) 11.81 "
Nominal Length 12 "
Tensile Strength (lb) 40 lbs
Max Bundle Diam. (in) 2.09 "
Type Intermediate
Material Nylon
Color Black
Plenum Rated Yes
Package Quantity 1,000
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved