S12-50-C2
Panduit Cable Ties, StrongHold Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S12-50-C2

Panduit Cable Ties, StrongHold Series
In stock
Item Number
S12-50-C2
MFG Item Number
S12-50-C2
S12-50-C2 is available to buy in increments of 1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, StrongHold Series
Item #
S12-50-C2
StrongHold S12-50-C2 Cable Tie, Red, PA

StrongHold Series Information


Specifications

Specifications
Width (in) 0.19 "
Manufacturer Part Number S12-50-C2
Item Number S12-50-C2
Manufacturer Panduit
Product Series StrongHold
Family Series Panduit Cable Ties, StrongHold Series
Length (In) 11.81 "
Nominal Length 12 "
Tensile Strength (lb) 50 lbs
Max Bundle Diam. (in) 2.99 "
Type Standard
Material Nylon
Color Red
Plenum Rated Yes
Package Quantity 100
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved