S14-120-TL0
Panduit Cable Ties, StrongHold Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S14-120-TL0

Panduit Cable Ties, StrongHold Series
In stock
Item Number
S14-120-TL0
MFG Item Number
S14-120-TL0
S14-120-TL0 is available to buy in increments of 2500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, StrongHold Series
Item #
S14-120-TL0
StrongHold S14-120-TL0 Cable Tie, Black

StrongHold Series Information


Specifications

Specifications
Width (in) 0.3 "
Ships Factory Direct No
Manufacturer Part Number S14-120-TL0
Item Number S14-120-TL0
Manufacturer Panduit
Product Series StrongHold
Family Series Panduit Cable Ties, StrongHold Series
Length (In) 4.49 "
Nominal Length 4 "
Tensile Strength (lb) 120 lbs
Max Bundle Diam. (in) 4.02 "
Type Light Heavy
Material Nylon
Color Black
Plenum Rated Yes
Package Quantity 250
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved