SE12P-TR0
Panduit Wire Harnesses, Braided Expandable Sleeving Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SE12P-TR0

Panduit Wire Harnesses, Braided Expandable Sleeving Series
In stock
Item Number
SE12P-TR0
MFG Item Number
SE12P-TR0
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Harnesses, Braided Expandable Sleeving Series
Item #
SE12P-TR0
SE12P-TR0 Braided Sleeving, Black, PET,

Braided Expandable Sleeving Series Information

  • Lightweight, durable protection
  • Highly flexible open weave will not trap heat or humidity
  • Allows for use with irregular shapes
  • Flammability: Meets UL 1441 VW‑1
  • Compliant with U.S. and European passenger rail standards
  • Sleeving design resists fraying when cut with scissors
  • Provides continuous abrasion protection resistance for wires, cables, and tubing
  • For indoor use only
  • Rated for use up to 257F (125C)
  • Material: Polyethylene Terephthalate
  • UL E116868
  • CSA: 227630

Specifications

Specifications
Manufacturer Part Number SE12P-TR0
Item Number SE12P-TR0
Manufacturer Panduit
Product Series Braided Expandable Sleeving
Family Series Panduit Wire Harnesses, Braided Expandable Sleeving Series
Nominal Size 0.12 "
Length 200 '
Maximum Bundle Size 0.094 "
Minimum Bundle Size 0.25 "
Color Black
Material Polyethylene Terephthalate
Temperature Range -70-257 °F
Approvals CSA, UL
Net Weight 0.535 lbs
Gross Weight 0.535 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved