ST15-075-66GRYL
Panduit Tape, ST15 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ST15-075-66GRYL

Panduit Tape, ST15 Series
In stock
Item Number
ST15-075-66GRYL
MFG Item Number
ST15-075-66GRYL
Series
ST15-075-66GRYL is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Tape, ST15 Series
Item #
ST15-075-66GRYL
StrongHold ST15-075-66GRYL Electrical T

ST15 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ST15-075-66GRYL
Item Number ST15-075-66GRYL
Manufacturer Panduit
Product Series ST15
Family Series Panduit Tape, ST15 Series
Type Electrical Tape
Roll Length 66 '
Colors Green/Yellow
Number of Rolls 1
Max Temperature 176 °F
Width 0.75 "
Approvals UR
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved