ST1755-075-60BK
Panduit Tape, ST1755 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ST1755-075-60BK

Panduit Tape, ST1755 Series
In stock
Item Number
ST1755-075-60BK
MFG Item Number
ST1755-075-60BK
Series
ST1755-075-60BK is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Tape, ST1755 Series
Item #
ST1755-075-60BK
StrongHold ST1755-075-60BK Specialty, B

ST1755 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ST1755-075-60BK
Item Number ST1755-075-60BK
Manufacturer Panduit
Product Series ST1755
Family Series Panduit Tape, ST1755 Series
Type Electrical Tape
Roll Length 60 '
Colors Black
Number of Rolls 1
Max Temperature 95 °F
Width 0.75 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved