ST2229-375P
Panduit Tape, ST2229 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ST2229-375P

Panduit Tape, ST2229 Series
In stock
Item Number
ST2229-375P
MFG Item Number
ST2229-375P
Series
ST2229-375P is available to buy in increments of 300
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Tape, ST2229 Series
Item #
ST2229-375P
StrongHold ST2229-375P Specialty, Black

ST2229 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ST2229-375P
Item Number ST2229-375P
Manufacturer Panduit
Product Series ST2229
Family Series Panduit Tape, ST2229 Series
Type Electrical Tape
Colors Black
Max Temperature 95 °F
Width 6 "
Comments 1 pad per package
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved