ST23-075-30BK
Panduit Tape, ST23 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ST23-075-30BK

Panduit Tape, ST23 Series
In stock
Item Number
ST23-075-30BK
MFG Item Number
ST23-075-30BK
Series
ST23-075-30BK is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Tape, ST23 Series
Item #
ST23-075-30BK
StrongHold ST23-075-30BK Specialty, Blk

ST23 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ST23-075-30BK
Item Number ST23-075-30BK
Manufacturer Panduit
Product Series ST23
Family Series Panduit Tape, ST23 Series
Type Electrical Tape
Roll Length 30 '
Colors Black
Number of Rolls 1
Max Temperature 95 °F
Width 0.75 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved