ST35-075-66GR
Panduit Tape, ST35 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ST35-075-66GR

Panduit Tape, ST35 Series
In stock
Item Number
ST35-075-66GR
MFG Item Number
ST35-075-66GR
Series
ST35-075-66GR is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Tape, ST35 Series
Item #
ST35-075-66GR
StrongHold ST35-075-66GR Electrical Tap

ST35 Series Information

The ST35 Series is available in nine colors for color coding, excellent elasticity and insulating properties. Professional grade designed to handle range of temperatures with protection against abrasion, water, oil and other corrosive chemical. Suitable for primary insulation for splicing up to 600V and can be used as protective jacketing.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ST35-075-66GR
Item Number ST35-075-66GR
Manufacturer Panduit
Product Series ST35
Family Series Panduit Tape, ST35 Series
Type Electrical Tape
Roll Length 66 '
Colors Green
Number of Rolls 1
Max Temperature 176 °F
Width 0.75 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved