ST88-100-108BK
Panduit Tape
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ST88-100-108BK

Panduit Tape
In stock
Item Number
ST88-100-108BK
MFG Item Number
ST88-100-108BK
ST88-100-108BK is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Tape, Series
Item #
ST88-100-108BK
StrongHold ST88-100-108BK Electrical Ta

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ST88-100-108BK
Item Number ST88-100-108BK
Manufacturer Panduit
Family Series Panduit Tape
Roll Length 108 '
Colors Black
Number of Rolls 1
Max Temperature 176 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved