ST88-150-66BK
Panduit Tape, ST88 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ST88-150-66BK

Panduit Tape, ST88 Series
In stock
Item Number
ST88-150-66BK
MFG Item Number
ST88-150-66BK
Series
ST88-150-66BK is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Tape, ST88 Series
Item #
ST88-150-66BK
StrongHold ST88-150-66BK Electrical Tap

ST88 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ST88-150-66BK
Item Number ST88-150-66BK
Manufacturer Panduit
Product Series ST88
Family Series Panduit Tape, ST88 Series
Type Electrical Tape
Roll Length 66 '
Colors Black
Number of Rolls 1
Max Temperature 176 °F
Width 1.5 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved