T038X000VXM-BK
Panduit Labels
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T038X000VXM-BK

Panduit Labels
In stock
Item Number
T038X000VXM-BK
MFG Item Number
T038X000VXM-BK
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, Series
Item #
T038X000VXM-BK
PXE T038X000VXM-BK MP Printer Cont. Tap

Series Information

Specifications

Specifications
Label Width 0.35 "
Ships Factory Direct No
Manufacturer Part Number T038X000VXM-BK
Item Number T038X000VXM-BK
Manufacturer Panduit
Family Series Panduit Labels
Maximum Printable Area 0.350 " W
Material Type Vinyl
Text Color Black
Background Color Yellow
Unit Of Measure Roll
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved