T100N-C0
Panduit Wire Harnesses, Spiral Wrap Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T100N-C0

Panduit Wire Harnesses, Spiral Wrap Series
In stock
Item Number
T100N-C0
MFG Item Number
T100N-C0
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Harnesses, Spiral Wrap Series
Item #
T100N-C0
T100N-C0 Spiral Wrap, Black, UV PA 6.6,

Spiral Wrap Series Information

  • Harness multiple cables into a single manageable bundle
  • Allows breakouts of single/multiple cables
  • Provides abrasion protection for wire, cables, hoses, and tubing
  • Reverse cut
  • Multiple colors allow easy identification of cable bundles
  • Installation tool supplied in each package
  • Available in multiple materials
  • Reusable
  • UL File: E141152
  • Voltage Rating: 600 V

Specifications

Specifications
Manufacturer Part Number T100N-C0
Item Number T100N-C0
Manufacturer Panduit
Product Series Spiral Wrap
Family Series Panduit Wire Harnesses, Spiral Wrap Series
Maximum Bundle Size 6 "
Minimum Bundle Size 0.875 "
Color Black
Roll Length 100 '
Material Weather Resistant Nylon
Wall Thickness 0.045 "
Cut Reverse/Left-Handed/Counter-Clockwise
Temperature Range -40-149 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 9.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved