T100X000CBC-BK
Panduit Labels, P1 Non-Laminated Label Cassettes Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T100X000CBC-BK

Panduit Labels, P1 Non-Laminated Label Cassettes Series
In stock
Item Number
T100X000CBC-BK
MFG Item Number
T100X000CBC-BK
T100X000CBC-BK is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, P1 Non-Laminated Label Cassettes Series
Item #
T100X000CBC-BK
P1 T100X000CBC-BK Continuous Tape Casse

P1 Non-Laminated Label Cassettes Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number T100X000CBC-BK
Item Number T100X000CBC-BK
Manufacturer Panduit
Product Series P1 Non-Laminated Label Cassettes
Family Series Panduit Labels, P1 Non-Laminated Label Cassettes Series
Application General & Industrial
Label Height 1 "
Label Width 1 "
Material Type Vinyl
Material Description Cloth
Background Color White
Panel Application Wire & Cable Marking
Recommended Printer(s) PanTher LS8E/LS8EQ
Quantity 0
RoHS Yes
Net Weight 0.19 lbs
Gross Weight 0.225 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved