T100X000RWC-WH
Panduit Labels
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T100X000RWC-WH

Panduit Labels
In stock
Item Number
T100X000RWC-WH
MFG Item Number
T100X000RWC-WH
T100X000RWC-WH is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, Series
Item #
T100X000RWC-WH
1.0 Wide Red Reflective Tape w/ White P

Series Information

Specifications

Specifications
Label Width 1 "
Manufacturer Part Number T100X000RWC-WH
Item Number T100X000RWC-WH
Manufacturer Panduit
Family Series Panduit Labels
Maximum Printable Area 1.000 " W
Material Type Vinyl
Material Description Reflective
Text Color White
Background Color Red
Language English
Unit Of Measure Roll
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved