T100X000VXC-BK
Panduit Labels, P1 Continuous Tape Cassettes Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T100X000VXC-BK

Panduit Labels, P1 Continuous Tape Cassettes Series
In stock
Item Number
T100X000VXC-BK
MFG Item Number
T100X000VXC-BK
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, P1 Continuous Tape Cassettes Series
Item #
T100X000VXC-BK
P1 T100X000VXC-BK Continuous Tape, Viny

P1 Continuous Tape Cassettes Series Information

  • Fast loading P1 Label Cassette includes both label material and ribbon to make changing labels easy
  • Print terminal block labels ranging in size from 0.19" to 0.38"

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number T100X000VXC-BK
Item Number T100X000VXC-BK
Manufacturer Panduit
Product Series P1 Continuous Tape Cassettes
Family Series Panduit Labels, P1 Continuous Tape Cassettes Series
Application General & Industrial
Label Height 1 "
Label Width 300 "
Material Type Vinyl
Text Color Black
Background Color Yellow
Recommended Printer(s) PanTher LS8E/LS8EQ
Quantity 0
RoHS Yes
Net Weight 0.2 lbs
Gross Weight 0.235 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved