T150X000YKM-BK
Panduit Labels
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T150X000YKM-BK

Panduit Labels
In stock
Item Number
T150X000YKM-BK
MFG Item Number
T150X000YKM-BK
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, Series
Item #
T150X000YKM-BK
PXE T150X000YKM-BK MP Printer Cont. Tap

Series Information

Specifications

Specifications
Label Width 1.56 "
Ships Factory Direct No
Manufacturer Part Number T150X000YKM-BK
Item Number T150X000YKM-BK
Manufacturer Panduit
Family Series Panduit Labels
Maximum Printable Area 1.560 " W
Material Type Vinyl
Text Color Black
Background Color Clear
Unit Of Measure Roll
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved