T200X000YW1
Panduit Labels, Continuous Tapes Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T200X000YW1

Panduit Labels, Continuous Tapes Series
In stock
Item Number
T200X000YW1
MFG Item Number
T200X000YW1
T200X000YW1 is available to buy in increments of 2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, Continuous Tapes Series
Item #
T200X000YW1
T200X000YW1 Continuous Tape, Super-Tack

Continuous Tapes Series Information

  • Tapes offer crisp, clear legends with superior legibility
  • Conformable material for flat applications and safety and facility identification
  • Can be over‑laminated to increase durability
  • Use thermal transfer resin ribbon

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number T200X000YW1
Item Number T200X000YW1
Manufacturer Panduit
Product Series Continuous Tapes
Family Series Panduit Labels, Continuous Tapes Series
Application General & Industrial
Material Type Polyester
Background Color Red
Label Width 1,200 "
Label Height 2 "
Recommended Printer(s) TDP43ME
Quantity 0
RoHS Yes
Net Weight 0 lbs
Gross Weight 0.28 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved