T400X000RPT
Panduit Labels
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T400X000RPT

Panduit Labels
In stock
Item Number
T400X000RPT
MFG Item Number
T400X000RPT
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, Series
Item #
T400X000RPT
T400X000RPT Continuous Tape

Series Information

Specifications

Specifications
Label Width 4 "
Ships Factory Direct No
Manufacturer Part Number T400X000RPT
Item Number T400X000RPT
Manufacturer Panduit
Family Series Panduit Labels
Maximum Printable Area 4.000 " W
Material Description Laminated, Reflective
Background Color White
Recommended Printer(s) TDP43MY
Unit Of Measure Roll
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved