T400X000XPI
Panduit Labels
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T400X000XPI

Panduit Labels
In stock
Item Number
T400X000XPI
MFG Item Number
T400X000XPI
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, Series
Item #
T400X000XPI
Ink Jet,Polyester Cont Tape,4.00Wx30'L,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number T400X000XPI
Item Number T400X000XPI
Manufacturer Panduit
Family Series Panduit Labels
Application General & Industrial
Material Type Polyester
Material Description Super-Track
Adhesive Yes
Background Color White
Panel Application General Identification
Unit Of Measure Roll
Quantity 0
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved