UCTGS1224-X
Panduit Cable Ties, Ultra-Cinch Hook & Loop Cable Ties Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UCTGS1224-X

Panduit Cable Ties, Ultra-Cinch Hook & Loop Cable Ties Series
In stock
Item Number
UCTGS1224-X
MFG Item Number
UCTGS1224-X
UCTGS1224-X is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Ultra-Cinch Hook & Loop Cable Ties Series
Item #
UCTGS1224-X
12-24 UNC x 5/8in. Flat Head Phillips

Ultra-Cinch Hook & Loop Cable Ties Series Information

  • Unique material with hooks and loops on same side allows user to secure a greater range of bundle diameters, including smaller bundles
  • Soft, premium material is safe to use on high performance cabling, protecting against over‑tensioning
  • Adjustable, releasable, and re‑usable multiple times; ideal for applications requiring frequent moves, adds, or changes
  • Low profile contoured cinch ring provides extra strength and bundle tightness while reducing overall bundle size
  • Grommet (UGCTC and UGCTE styles) offers strength and assures reliable installations that resist pullout when bundling and mounting cables within cabinet applications
  • Tapered tip facilitates easy, snag‑free threading to speed installation
  • Use flat‑head screws for grommet applications shown below Note: Minimum 2" overlap required to achieve loop tensile rating.

Specifications

Specifications
Height (in) 7.87 "
Ships Factory Direct No
Manufacturer Part Number UCTGS1224-X
Item Number UCTGS1224-X
Manufacturer Panduit
Product Series Ultra-Cinch Hook & Loop Cable Ties
Family Series Panduit Cable Ties, Ultra-Cinch Hook & Loop Cable Ties Series
Length (In) 15.9 "
Nominal Length 16 "
Thickness (in) 7.87 "
Type Releasable, Reusable
Material Steel
Color Black
Weather Resistant No
Heat Stabilized No
Plenum Rated No
Net Weight 0 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved