VCC25-A-C
Panduit Cable Tie Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VCC25-A-C

Panduit Cable Tie Mounts
In stock
Item Number
VCC25-A-C
MFG Item Number
VCC25-A-C
VCC25-A-C is available to buy in increments of 500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Tie Mounts, Series
Item #
VCC25-A-C
VCC25-A-C Vertical Cord Clip

Series Information

Specifications

Specifications
Width (in) 0.5 "
Depth (in) 1 "
Ships Factory Direct No
Manufacturer Part Number VCC25-A-C
Item Number VCC25-A-C
Manufacturer Panduit
Family Series Panduit Cable Tie Mounts
Mounting Type Rubber Adhesive
Package Qty. 100
Color Natural
Weather Resistant No
Heat Stabilized No
Material Nylon
Net Weight 0 lbs
Gross Weight 0.32 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved