VS-AVT-C02-L03
Panduit Voltage Detection, VS-AVT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VS-AVT-C02-L03

Panduit Voltage Detection, VS-AVT Series
In stock
Item Number
VS-AVT-C02-L03
MFG Item Number
VS-AVT-C02-L03
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Voltage Detection, VS-AVT Series
Item #
VS-AVT-C02-L03
Panduit VS-AVT-C02-L03 VeriSafe AVT

VS-AVT Series Information

  • Indicator Module
  • AVT System Cable
  • Isolation Module
  • Sensor Leads
The VS‑AVT minimizes risk by verifying the absence of voltage before equipment is accessed, making it easier for qualified electrical workers to determine an electrically safe environment in a fraction of the time compared to hand‑held portable test instruments.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VS-AVT-C02-L03
Item Number VS-AVT-C02-L03
Manufacturer Panduit
Product Series VS-AVT
Family Series Panduit Voltage Detection, VS-AVT Series
Operating Range Voltage 600 VAC, 600 VDC
Max Rated Voltage 600 VAC, 600 VDC
Detection Thresholds 3 V
Operating Temperature 32-140 °F
Termination 2 ft. System Cable, 3 ft. Sensor Leads
Approvals CSA, UL
Net Weight 2.86 lbs
Gross Weight 2.86 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved