1166110000
Partlow Process Controllers, 1166 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1166110000

Partlow Process Controllers, 1166 Series
In stock
Item Number
1166110000
MFG Item Number
1166110000
Series
1166110000 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Controllers, 1166 Series
Item #
1166110000
MIC 1166, 1/16 DIN Profile

1166 Series Information


Specifications

Specifications
Manufacturer Part Number 1166110000
Item Number 1166110000
Manufacturer Partlow
Product Series 1166
Family Series Partlow Process Controllers, 1166 Series
Power Supply 100-240 VAC
Nominal Power Supply 120 VAC, 240 VAC
Input Type Millivolts DC, RTD, Thermocouple, Volts DC
Input Resolution 14 Bit
Number of Outputs 2
Display Type LED
Case Size 1/16 DIN
Thermocouple Class B, J, K, L, N, R, S, T
Approvals CE, cUL, UL
Net Weight 0.3087 lbs
Gross Weight 0.485 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved