2130021
Partlow Process Controllers, MIC 2000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2130021

Partlow Process Controllers, MIC 2000 Series
In stock
Item Number
2130021
MFG Item Number
2130021
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Controllers, MIC 2000 Series
Item #
2130021
MIC 2000 TCMV/MA/--/--/RSP/115

MIC 2000 Series Information

The MIC 2000 is a single loop, 1/4 DIN controller capable of controlling a variety of processes ranging from simple on/off to dual 4‑20mA output with full PID. Inputs include thermocouple, RTD, millivolt, volt, and milliamp. Standard features include: isolated process input, setpoint and output limits, and .56‑inch‑high LEDs. It will display programming of process deviation and setpoint, of percent output, and scaling with decimal point positioning. Optional features include: up to three relay outputs, three types of alarms, remote setpoint input, electric motor modulation, RS‑485 communications and process value retransmission output as well as restricted security access. Access to configuration parameters and setpoint may be restricted by using the instrument's security‑access mode.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2130021
Item Number 2130021
Manufacturer Partlow
Product Series MIC 2000
Family Series Partlow Process Controllers, MIC 2000 Series
Power Supply 115 VAC
Nominal Power Supply 120 VAC
Input Type Millivolts DC, Thermocouple
Number of Outputs 1
Display Type LED
Case Size 1/4 DIN
Thermocouple Class B, C, E, J, K, N, R, S, T
Approvals CSA, UL
Net Weight 2.295 lbs
Gross Weight 3.245 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved