The store will not work correctly when cookies are disabled.
54110011
Partlow Chart Recorders, MRC 5000 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Chart Recorders, MRC 5000 Series
MRC5000 2 PEN LIM/RCD/STD V
MRC 5000 Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
54110011 |
Item Number |
54110011 |
Manufacturer |
Partlow |
Product Series |
MRC 5000 |
Family Series |
Partlow Chart Recorders, MRC 5000 Series |
Type |
Paper |
Number of Pens |
2 |
Pen 1 Option(s) |
High/Low Limit |
Pen 2 Option(s) |
Recorder |
Output Type(s) |
(1) Alarm Relay |
Communications |
None |
Number of Outputs |
1 |
Operating Voltage |
90-264 VAC |
Nominal Voltage |
120 VAC, 208 VAC, 240 VAC |
Enclosure Rating |
NEMA 3 |
Door Lock |
No |
Sealed Conduit |
No |
Window Type |
None |
Approvals |
CSA, UL |
Net Weight |
15 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved