710000000022
Partlow Chart Recorders, MRC 7000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

710000000022

Partlow Chart Recorders, MRC 7000 Series
In stock
Item Number
710000000022
MFG Item Number
710000000022
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Chart Recorders, MRC 7000 Series
Item #
710000000022
7000 1 PEN RECORDER 230

MRC 7000 Series Information

  • Optional True Time Based Profiling Capability Puts You in Control of Your Process
  • Two Displays Allow You to See Critical Process Values at the Same Time (On 2 Pen Units)
  • Micro Based Recording with Controller or Profiler Options with Programming Setpoint Profile Capability in One Instrument
The MRC7000 Recorder/Controller is a microprocessor based circular chart instrument capable of measuring, displaying, recording and controlling up to two process variables from a variety of inputs. Record and control functions, alarm settings and other parameters are easily configured via the keys on the front cover and self‑prompting displays. All user entered data can be protected against unauthorized changes via the MRC7000 Enable Mode security system.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 710000000022
Item Number 710000000022
Manufacturer Partlow
Product Series MRC 7000
Family Series Partlow Chart Recorders, MRC 7000 Series
Type Paper
Number of Pens 1
Pen 1 Option(s) Recorder
Communications None
Number of Outputs 0
Operating Voltage 115-230 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Door Lock No
Sealed Conduit No
Window Type None
Approvals CSA, UL
Net Weight 20 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved