9444040012032
Partlow Chart Recorders, MRC 9000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9444040012032

Partlow Chart Recorders, MRC 9000 Series
In stock
Item Number
9444040012032
MFG Item Number
9444040012032
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Chart Recorders, MRC 9000 Series
Item #
9444040012032
9400 4 PEN 4 COLOR 4 INP RCDR

MRC 9000 Series Information

  • Four Pens and Four Colors
  • Micro‑Based Recorder/Controller with Profile Capability
  • Easy, Straightforward PC Programming‑Allows You to Configure Your Recorder with a Logical Step‑By‑Step Process Using a Simple Keypad
The VersaChart is perfect for demanding applications requiring a high performance recorder/controller with custom ramp/soak capability. The Versachart provides powerful true time based profile capability and exceptional value per data. Using advanced printing technology, the Versachart produces a circle chart in four colors with alpha/ numeric chart characters for clear, accurate and readable charts that can be archived. It is the only circle chart recorder to deliver up to 16 Profiles with up to 8 segments per profile. The profiling feature provides closed loop PID process control with the added capability of configurable setpoints as a function of time. Additionally, the profile feature includes actuators, parameters and a function block feature permitting logic equations.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 9444040012032
Item Number 9444040012032
Manufacturer Partlow
Product Series MRC 9000
Family Series Partlow Chart Recorders, MRC 9000 Series
Type Paper
Number of Pens 4
Pen 1 Option(s) Recorder
Pen 2 Option(s) Recorder
Pen 3 Option(s) Recorder
Pen 4 Option(s) Recorder
Output Type(s) (4) SPDT Relays
Communications None
Number of Outputs 4
Operating Voltage 90-264 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Door Lock No
Sealed Conduit No
Window Type Plastic
Approvals CE, CSA, UL
Net Weight 25 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved