P1800300000
Partlow Process Controllers, 1800 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P1800300000

Partlow Process Controllers, 1800 Series
In stock
Item Number
P1800300000
MFG Item Number
P1800300000
Series
P1800300000 is available to buy in increments of 3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Controllers, 1800 Series
Item #
P1800300000
Plus Series 1/8 DIN Controller

1800 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P1800300000
Item Number P1800300000
Manufacturer Partlow
Product Series 1800
Family Series Partlow Process Controllers, 1800 Series
Power Supply 100-240 VAC
Nominal Power Supply 120 VAC, 240 VAC
Input Type Milliamps DC, Millivolts DC, RTD, Thermocouple, Volts DC
Input Resolution 14 Bit
Output Type Linear Voltage
Number of Outputs 1
Display Type LED
Case Size 1/8 DIN
Thermocouple Class B, C, J, K, N, R, S, T
Approvals CE, cUL, UL
Net Weight 0.485 lbs
Gross Weight 0.6614 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved