BDV-15JF-J
Patlite Audible Signaling Devices, BDV Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BDV-15JF-J

Patlite Audible Signaling Devices, BDV Series
In stock
Item Number
BDV-15JF-J
MFG Item Number
BDV-15JF-J
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, BDV Series
Item #
BDV-15JF-J
4-channel MP3 field programmable

BDV Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BDV-15JF-J
Item Number BDV-15JF-J
Manufacturer Patlite
Product Series BDV
Family Series Patlite Audible Signaling Devices, BDV Series
Voltage 12-24 VDC
Nominal Voltage 12 VDC, 24 VDC
dB @ 10 Ft. 87 dB
Mounting Panel
PLC Compatible No
Built In Gain Control No
Operating Temperature 14-122 °F
Explosion Proof No
Hazardous Location Rated No
Approvals CE
RoHS Yes
Comments Programmable voice signaling, Front switch and volume control access, NPN compatible
Net Weight 0.485 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved